Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/2" L, Vinyl, 100 PK
Mfr # 07377
Zoro # G002506002
product price: $15.49
/pk 100, $0.15/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 1/4"
- Anchor Length 1-1/2"
- Thread Size 1/4"
- Material Vinyl
- Drill Bit Size 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07377
- Zoro # G002506002
- UPC # 738287073775
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/2" |
Thread Size | 1/4" |
Drill Bit Size | 9/32" |
Diameter | 1/4" |
Length 1 | 1-1/2" |
Details
Item | Screw Anchor |
Material | Vinyl |
Head Type | Pan |
Shape | Fluted |
Style | Expandet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coil, 7/32x1 1/2 L, Pk50 (5EB55)
- ZORO SELECT #10-24 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0050)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (63068)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1/4 in Shaft Dia, 25 PK (CG-25ST OIL)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (09748)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- Midwest Fastener Hollow Wall Anchors