Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/2" L, Vinyl, 100 PK
Mfr # 07374
Zoro # G102506025
original price:
$11.45
10% off
new price: $10.29
/pk 100, $0.10/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Diameter 15/64"
- Anchor Length 1-1/2"
- Thread Size 15/64"
- Material Vinyl
- Diameter 15/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07374
- Zoro # G102506025
- UPC # 738287073744
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 15/64" |
Anchor Length | 1-1/2" |
Thread Size | 15/64" |
Diameter | 15/64" |
Length 1 | 1-1/2" |
Nominal Size | #7 to #9 |
Details
Item | Screw Anchor |
Material | Vinyl |
Head Type | Pan |
Shape | Fluted |
Style | Expandet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z1080SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0200)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01209.062.0225)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04270)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04153)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07619)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- Midwest Fastener Hollow Wall Anchors