Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/2" L, Steel, 6 PK
Mfr # 70252
Zoro # G802504727
product price: $13.29
/pk 6, $2.22/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Anchor Diameter #8
- Anchor Length 1-1/2"
- Thread Size #8
- Material Steel
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70252
- Zoro # G802504727
- UPC # 738287702521
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #8 |
Anchor Length | 1-1/2" |
Thread Size | #8 |
Thread Length | Partial |
Length 1 | 1-1/2" |
Diameter | #8 |
Details
Item | Screw Anchor |
Material | Steel |
Head Type | Flat |
Drive Type | Slotted |
Finish | Zinc |
System of Measurement | Inch |
Point Type | Sharp |
Style | Tapped |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 6mm L, PK100 (M07810.060.0006)
- ITW BEE LEITZKE Coiled Spring Pin Asst, Std, Plain, 270 PC (WWG-DISP-SPC204)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50692)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Zinc Plated Finish (20608)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07619)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04091)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 12000 PK (07897)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (50810)
- Midwest Fastener Hollow Wall Anchors