Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/2" L, Steel, 50 PK
Mfr # 04261
Zoro # G302529015
product price: $37.59
/pk 50, $0.75/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 3/8"
- Anchor Length 1-1/2"
- Thread Size 3/16"-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04261
- Zoro # G302529015
- UPC # 738287042610
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 1-1/2" |
Thread Size | 3/16"-24 |
Diameter 1 | 3/16" |
Diameter 2 | 3/8" |
Length 1 | 1-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Finish | Zinc |
Style | Extra Long Hollow Wall |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-2.50, Steel (3520-20.00K)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 167 PK (52616)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht (U11391.150.0001)
- ZORO SELECT Serrated Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 1/2 mm Ht, 100 PK (M11610.040.0001)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07371)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 50 PK (04260)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, 25 PK (07901)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 5 PK (38766)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07377)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 100 PK (R-X0-GPB+7-1)
- Midwest Fastener Hollow Wall Anchors