Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/2" L, Plastic, 50 PK
Mfr # 50814
Zoro # G702506012
product price: $22.59
/pk 50, $0.45/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- Anchor Diameter #12
- Anchor Length 1-1/2"
- Material Plastic
- Diameter #12
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50814
- Zoro # G702506012
- UPC # 738287508147
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #12 |
Anchor Length | 1-1/2" |
Diameter | #12 |
Length 1 | 1-1/2" |
Details
Item | Screw Anchor |
Material | Plastic |
Head Type | Pan |
Drive Type | Combination Phillips/Slotted |
Style | Ribbed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2 in Slotted Round Machine Screw, Plain Brass, 14 PK (62017)
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- HAMPTON 1/4 in. X 2-5/8 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-437)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04089)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- Midwest Fastener Hollow Wall Anchors