Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/2" L, Plastic, 50 PK
Mfr # 04154
Zoro # G602506020
original price:
$4.79
10% off
new price: $4.29
/pk 50, $0.09/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter #12 to #16
- Anchor Length 1-1/2"
- Material Plastic
- Diameter #12 to #16
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04154
- Zoro # G602506020
- UPC # 738287041545
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #12 to #16 |
Anchor Length | 1-1/2" |
Diameter | #12 to #16 |
Length 1 | 1-1/2" |
Details
Item | Screw Anchor |
Material | Plastic |
Style | Ribbed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70662)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.013.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0025)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50392)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04270)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- Midwest Fastener Hollow Wall Anchors