Shop All Hollow Wall Anchors
Midwest Fastener
Screw Anchor, 1-1/2" L, Plastic, 100 PK
Mfr # 50951
Zoro # G502506045
original price:
$14.55
9% off
new price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Anchor Length 1-1/2"
- Material Plastic
- Diameter 3/8"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50951
- Zoro # G502506045
- UPC # 738287509519
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 1-1/2" |
Diameter | 3/8" |
Length 1 | 1-1/2" |
Details
Item | Screw Anchor |
Material | Plastic |
Style | Ribbed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1525)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 50 PK (12223PK)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50689)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 316, Plain Finish (11138)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 15 PK (60763)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07381)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Toggle Bolt, 1-1/5" L, Steel, 100 PK (04111)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50396)
- ZORO SELECT Screw Anchor, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63158.008.0001)
- Midwest Fastener Hollow Wall Anchors