Shop All Automotive Battery Accessories
Midwest Fastener
Rubber Battery Clip Insulator 10PK
Mfr # 70548
Zoro # G002529391
product price: $11.39
/pk 10, $1.14/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Battery Clip
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70548
- Zoro # G002529391
- UPC # 738287705485
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length 1 | 2" |
Details
Material | Rubber |
Type | Battery Clip |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52030)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 2-17/32 x 2-5/8 In (BF806)
- RAIDER 12 1/2 Gauge Gas Cap (22622)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM 90 DEGREE BEND - POLISHED (2891)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52293)
- MIDWEST FASTENER 3/16"-24 x 1-7/8" Zinc J Hold Down Bolt 10PK (34821)
- MIDWEST FASTENER 5/16"-18 x 4" Zinc J Hold Down Bolt 5PK (34842)
- MIDWEST FASTENER 1/4" x 1/2" x 4" Zinc Plated Steel Coarse Thread J-Bolts 30PK (51043)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc J Hold Down Bolt 6PK (34823)
- MIDWEST FASTENER 3/8"-16 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52299)
- MIGHTY MAX BATTERY TRUCK BATTERY FILLER JUG TYPE (MAX3464150)
- Midwest Fastener Automotive Battery Accessories