Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK
Mfr # 931361
Zoro # G502528962
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931361
- Zoro # G502528962
- UPC # 719199313616
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #8-32 |
Base Diameter | #8 |
Base Length | 1/4" |
Length 1 | 1/4" |
Diameter | #8 |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Weld Nut |
Type | Weld Nut |
Style | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.050.0016)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK (54174)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK (M04104.160.0060)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- MIDWEST FASTENER Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931386)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- Midwest Fastener Weld Nuts