Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK
Mfr # 931366
Zoro # G402528888
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931366
- Zoro # G402528888
- UPC # 719199313661
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 5/16"-18 |
Base Diameter | 5/16" |
Base Length | 3/8" |
Length 1 | 3/8" |
Diameter | 5/16" |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Weld Nut |
Type | Weld Nut |
Style | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.060.0035)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Grade 8, Yellow Zinc, 0.464 in Ht, 100 PK (50NS8)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 18-8 Stainless Steel (STR601M16X100)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0400)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- MIDWEST FASTENER Round Weld Nut, #10-24, Steel, 5/16" Lg, 20 PK (931362)
- MIDWEST FASTENER Tab Weld Nut, #10-32, Steel, 9/32" Lg, 15 PK (931388)
- MIDWEST FASTENER Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK (931387)
- Midwest Fastener Weld Nuts