Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK
Mfr # 931368
Zoro # G702528922
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931368
- Zoro # G702528922
- UPC # 719199313685
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 3/8"-16 |
Base Diameter | 3/8" |
Base Length | 7/16" |
Diameter | 3/8" |
Length 1 | 7/16" |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Weld Nut |
Style | Round |
Type | Weld Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281250)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- ZORO SELECT Coupling Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 2 PK (250262BG)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 1/2 in H (WWG310312050012)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- MIDWEST FASTENER Round Weld Nut, #10-24, Steel, 5/16" Lg, 20 PK (931362)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- MIDWEST FASTENER Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK (931387)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- NORTON ABRASIVES Round Weld Nut, 5/8"-11, Steel (63642543461)
- Midwest Fastener Weld Nuts