Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK
Mfr # 931372
Zoro # G402528970
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931372
- Zoro # G402528970
- UPC # 719199313722
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 1/4" |
Base Length | 7/16" |
Diameter | 1/4" |
Length 1 | 7/16" |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Projection Weld Nut |
Style | Round Projection |
Type | Weld Nut |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L, 5 PK (FB3HEXB3816312P5)
- PRECISION BRAND Shim Stock, Roll, Aluminum, 0.0040 In, 6 In (69280)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.012.0001)
- MIDWEST FASTENER Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK (931387)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931384)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- MIDWEST FASTENER Round Weld Nut, 1/2"-13, Steel, 3/8" Lg, 4 PK (931371)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- Midwest Fastener Weld Nuts