Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK
Mfr # 931363
Zoro # G502528955
product price: $4.49
/pk 15, $0.30/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931363
- Zoro # G502528955
- UPC # 719199313630
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 1/4" |
Base Length | 5/16" |
Length 1 | 5/16" |
Diameter | 1/4" |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Weld Nut |
Style | Round |
Type | Weld Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/8, PK50 (U07852.043.0037)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45645)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M16-1.50, Steel (3521-16.00K)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (P15BAB)
- MIDWEST FASTENER Tab Weld Nut, #8-32, Steel, 1/4 in Lg, 20 PK (931381)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 9/16" Lg, 12 PK (931365)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- MIDWEST FASTENER Tab Weld Nut, #10-32, Steel, 9/32" Lg, 15 PK (931388)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 15 PK (931364)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931384)
- ZORO SELECT Tab Weld Nut, 3/8"-24, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF4)
- Midwest Fastener Weld Nuts