Shop All Weld Nuts
Midwest Fastener
Round Weld Nut, #10-24, Steel, 5/16" Lg, 20 PK
Mfr # 931362
Zoro # G702528915
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931362
- Zoro # G702528915
- UPC # 719199313623
- Country of Origin Unknown
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Diameter | #10 |
Base Length | 5/16" |
Diameter | #10 |
Length 1 | 5/16" |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Nut Style | Round Weld Nut |
Type | Weld Nut |
Style | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1030x10)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39572)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 1/4" Lg, 15 PK (931383)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- MIDWEST FASTENER Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931386)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 5/8 in Lg, 8 PK (931367)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 100 PK (1LAC3)
- Midwest Fastener Weld Nuts