Shop All U-Bolts
Midwest Fastener
Round U-Bolt, 5/16"-18, 2 in Wd, 4-11/16 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52268
Zoro # G102506094
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Width/Diameter 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52268
- Zoro # G102506094
- UPC # 738287522686
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 4-11/16 in |
Inside Width/Diameter | 2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-1/2" L, PK100 (WWG-BPXZ-2308)
- DEWALT Forming Spike Nail Drive Anchor, 3/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03797-PWR)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1696-632-SS)
- MIDWEST FASTENER Lag Screw, 1/2 in, 16 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (09728)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel, 10 PK (52267)
- MIDWEST FASTENER Round U-Bolt, 3/8"-16, 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (52271)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 4-11/16 in Ht, Plain 18-8 Stainless Steel, 10 PK (52279)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52287)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2.5 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 5 PK (N222-182)
- Midwest Fastener U-Bolts