Shop All U-Bolts
Midwest Fastener
Round U-Bolt, 5/16"-18, 1-3/4 in Wd, 3 in Ht, Plain 18-8 Stainless Steel, 10 PK
Mfr # 52277
Zoro # G502506076
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 3 in
- Inside Width/Diameter 1-3/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52277
- Zoro # G502506076
- UPC # 738287522778
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3 in |
Inside Width/Diameter | 1-3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (4RDJ6)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Galvanized, 50 PK (7723HD5-PWR)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52286)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52284)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 4-11/16 in Ht, Zinc Plated Steel, 10 PK (52268)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52285)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52280)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0500)
- Midwest Fastener U-Bolts