Shop All U-Bolts
Midwest Fastener
Round U-Bolt, 3/8"-16, 3-1/2 in Wd, 4-5/8 Ht, Zinc Plated Steel, 10 PK
Mfr # 52272
Zoro # G602506068
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 4-5/8
- Inside Width/Diameter 3-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52272
- Zoro # G602506068
- UPC # 738287522723
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 4-5/8 |
Inside Width/Diameter | 3-1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 12 Sizes (RCX25125STPA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (44171)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52285)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 4-11/16 in Ht, Plain 18-8 Stainless Steel, 10 PK (52279)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 2 in Wd, 3-1/2 in Ht, Plain 18-8 Stainless Steel, 10 PK (52275)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- PRIME-LINE U-Bolt Round Bend Long 5/16in-18 X 2inX4-11/16in-1-1/2in Pipe Steel 10PK (9072083)
- Midwest Fastener U-Bolts