Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia
Mfr # 930397
Zoro # G802507032
product price: $4.59
/pk 3, $1.53/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
- Finish Zinc
- Inside Diameter 6 mm
- Outside Diameter 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930397
- Zoro # G802507032
- UPC # 719199303976
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 50 mm |
Inside Diameter | 6 mm |
Outside Diameter | 8mm |
Diameter 1 | 6mm |
Diameter 2 | 8mm |
Length 1 | 50mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 100 PK (U51050.016.0250)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.050.0500)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (65506)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/4 in Inside Dia (71972)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33322)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia (77153)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1 in Overall Lg (76528)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- Midwest Fastener Round Spacers