Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 10 mm Overall Lg, 6 mm Inside Dia
Mfr # 930394
Zoro # G202507151
product price: $5.19
/pk 6, $0.87/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
- Finish Zinc
- Inside Diameter 6 mm
- Outside Diameter 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930394
- Zoro # G202507151
- UPC # 719199303945
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 10 mm |
Inside Diameter | 6 mm |
Outside Diameter | 8mm |
Diameter 1 | 6mm |
Diameter 2 | 8mm |
Length 1 | 10mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U07840.037.0250)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Steel, Black Oxide (K0396.16130)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (933674)
- ALOMA SS Shim, Type C, 0.050In, 300 Series, PK20 (C - 0.050)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33343)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 6.3 mm Inside Dia (72887)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (71962)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 3/16 in Overall Lg (140306RSA)
- Midwest Fastener Round Spacers