Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 10 mm Overall Lg, 4 mm Inside Dia
Mfr # 930386
Zoro # G502507103
product price: $5.59
/pk 6, $0.93/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Steel
- Finish Zinc
- Inside Diameter 4 mm
- Outside Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930386
- Zoro # G502507103
- UPC # 719199303860
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 10 mm |
Inside Diameter | 4 mm |
Outside Diameter | 6mm |
Diameter 2 | 6mm |
Diameter 1 | 4mm |
Length 1 | 10mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 12 mm W, 20 mm H (WWG3020121000)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U08200.050.0700)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg, 2 PK (Z0680)
- ZORO SELECT M4-0.70 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.040.0050)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/4 in Inside Dia (71972)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia (77153)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (74253)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia (34054)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (65788)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/32 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF0415666GR)
- Midwest Fastener Round Spacers