Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 1 in Overall Lg, 3/8 in Inside Dia
Mfr # 71964
Zoro # G002507078
product price: $4.35
/pk 5, $0.87/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc
- Inside Diameter 3/8 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71964
- Zoro # G002507078
- UPC # 738287719642
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2" |
Diameter 1 | 3/8" |
Diameter 2 | 1/2" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE E-CLIP-ASSORTMENT (13325)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Black Steel Flat Head Phillips Drive, 8 PK (79467)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- L.H. DOTTIE Coupling Nut, 3/8''-1/4'', Steel, Zinc Plated, 1 in Lg, 50 PK (RRC21)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (77151)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (76533)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- ZORO SELECT Round Spacer, Plain Aluminum, 3/4 in Overall Lg, #12 Inside Dia (501212RSA)
- Midwest Fastener Round Spacers