Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia
Mfr # 71965
Zoro # G802507018
product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc
- Inside Diameter 3/8 in
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71965
- Zoro # G802507018
- UPC # 738287719659
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2" |
Diameter 2 | 1/2" |
Diameter 1 | 3/8" |
Length 1 | 1-1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 5 PK (U07410.050.0800)
- PRECISION BRAND External Retaining Ring Assortment, Steel (13990)
- ZORO SELECT Socket Set Screw, Flat, M6 x 1mmx6mm, PK50 (M51240.060.0006)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/8 in Inside Dia (71964)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (74273)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (311206RSN)
- Midwest Fastener Round Spacers