Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia
Mfr # 71973
Zoro # G102507145
original price:
$3.85
9% off
new price: $3.49
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc
- Inside Diameter 3/4 in
- Outside Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71973
- Zoro # G102507145
- UPC # 738287719734
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1" |
Diameter 2 | 1" |
Diameter 1 | 3/4" |
Length 1 | 1-1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4-PK5)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0100)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK (U22085.112.0725)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/4 in Inside Dia (71972)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 2 in Overall Lg, 3/4 in Inside Dia (71974)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33344)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (65854)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (71971)
- Midwest Fastener Round Spacers