Shop All Round Spacers
Midwest Fastener
Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia
Mfr # 71967
Zoro # G902507109
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc
- Inside Diameter 1/2 in
- Outside Diameter 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71967
- Zoro # G902507109
- UPC # 738287719673
- Country of Origin Canada
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 21/32" |
Diameter 2 | 21/32" |
Diameter 1 | 1/2" |
Length 1 | 1-1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/4 D x3/4 In L, PK25 (MS16555-646)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.087.0400)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02857)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 1/2 in Inside Dia (71966)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (31951)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 4.3 mm Inside Dia (72883)
- MIDWEST FASTENER Round Spacer, Nylon, 25 mm Overall Lg, 13.3 mm Inside Dia (72906)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME101)
- Midwest Fastener Round Spacers