Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1/2 in Overall Lg, 1/4 in Inside Dia
Mfr # 31941
Zoro # G602507102
original price:
$18.89
13% off
new price: $16.25
/pk 12, $1.35/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Inside Diameter 1/4 in
- Outside Diameter 3/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31941
- Zoro # G602507102
- UPC # 738287319415
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8" |
Diameter 1 | 1/4" |
Diameter 2 | 3/8" |
Length 1 | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Deck Screw, #8 x 2-5/16 in, Steel, Flat Head, Square Drive, 800 PK (08D250W)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (411012)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- MIDWEST FASTENER Round Spacer, Nylon, 27/64 in Overall Lg, 0.325 in Inside Dia (65807)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (74264)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 1 in Overall Lg (76524)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- ZORO SELECT Round Spacer, #4 Screw Size, Nylon, 5/16 in Overall Lg (310504RSN)
- Midwest Fastener Round Spacers