Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1" Overall Lg
Mfr # 31946
Zoro # G402507050
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1"
- Material Steel
- Spacer Material Steel
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31946
- Zoro # G402507050
- UPC # 738287319460
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1" |
Inside Dia. | 1/2" |
Outside Dia. | 5/8" |
Diameter 1 | 1/2" |
Diameter 2 | 5/8" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Spacer Material | Steel |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04100.100.0050)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (SFIX-100162-025P1)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2353)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33354)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33334)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (74273)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia (65803)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- Midwest Fastener Round Spacers