Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia
Mfr # 31945
Zoro # G102507022
original price:
$13.75
9% off
new price: $12.39
/pk 5, $2.48/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Inside Diameter 3/8 in
- Outside Diameter 1/2"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31945
- Zoro # G102507022
- UPC # 738287319453
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2" |
Diameter 1 | 3/8" |
Diameter 2 | 1/2" |
Length 1 | 1-1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51300.060.0070)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (WWG700187018712)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (55A0408-EA-250)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10SS)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (77146)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33352)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- Midwest Fastener Round Spacers