Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia
Mfr # 31953
Zoro # G202507069
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Inside Diameter 3/4 in
- Outside Diameter 1"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31953
- Zoro # G202507069
- UPC # 738287319538
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1" |
Diameter 1 | 3/4" |
Diameter 2 | 1" |
Length 1 | 1-1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69872)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55060.060.0016)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-66LF)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51007.062.0200)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 3/4 in Inside Dia (31952)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (65788)
- MIDWEST FASTENER Round Spacer, #6 Screw Size, Aluminum, 3/4 in Overall Lg (76523)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33354)
- ZORO SELECT Round Spacer, #4 Screw Size, Stainless Stainless Steel, 1 in Overall Lg (141604RS303)
- Midwest Fastener Round Spacers