Shop All Round Spacers
Midwest Fastener
Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia
Mfr # 31947
Zoro # G402507142
product price: $13.15
/pk 4, $3.29/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1-1/2 in
- Material Steel
- Inside Diameter 1/2 in
- Outside Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31947
- Zoro # G402507142
- UPC # 738287319477
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1-1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8" |
Diameter 1 | 1/2" |
Diameter 2 | 5/8" |
Length 1 | 1-1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 3/8 in Lg, 25 PK (TSI0-80037P0-025P)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0300)
- REED CV12 CHAIN W/CONNECTING PIN 92553 (CV12C)
- MAGNA-GRIPS Lockbolt Collar, 3/16" Thread Size, Steel, 10 PK (MGC-R6U-PKT)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia (72886)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 6.3 mm Inside Dia (72887)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (74273)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33324)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 13/16 in Overall Lg, #8 Inside Dia (371308RS303)
- Midwest Fastener Round Spacers