Shop All Round Spacers
Midwest Fastener
Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia
Mfr # 33323
Zoro # G302506993
product price: $18.99
/pk 6, $3.16/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Polished
- Outside Diameter 3/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33323
- Zoro # G302506993
- UPC # 738287333237
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 5/8 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8" |
Diameter 2 | 3/8" |
Diameter 1 | 1/4" |
Length 1 | 5/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Type | Spacer |
Hardness | 18-8 |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.150.0500)
- ZORO SELECT #10-24 x 2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.019.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 1900 PK (B38131.031.0001)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 25 PK (6232CH316)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33343)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (71967)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia (31953)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33354)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370808RS303)
- Midwest Fastener Round Spacers