Shop All Round Spacers
Midwest Fastener
Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia
Mfr # 33342
Zoro # G802507100
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Polished
- Outside Diameter 3/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33342
- Zoro # G802507100
- UPC # 738287333428
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8" |
Diameter 2 | 3/8" |
Diameter 1 | 1/4" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Type | Spacer |
Hardness | 18-8 |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0037)
- PRIME-LINE Hex Bolts, 1/4 in.-20 X 1-1/2 in., A307 Grade A Zinc Plated Steel, 100PK (9058365)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (73832)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.031.0087)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33343)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33331)
- MIDWEST FASTENER Round Spacer, Nylon, 27/64 in Overall Lg, 0.325 in Inside Dia (65807)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 5/16 in Overall Lg (500514RSA)
- Midwest Fastener Round Spacers