Shop All Round Spacers
Midwest Fastener
Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia
Mfr # 33353
Zoro # G202507083
product price: $14.69
/pk 3, $4.90/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Polished
- Outside Diameter 3/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33353
- Zoro # G202507083
- UPC # 738287333534
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4" |
Diameter 1 | 1/2" |
Diameter 2 | 3/4" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Type | Spacer |
Hardness | 18-8 |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38205.062.0001)
- TE-CO Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 25 PK (42613)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33345)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33325)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg (76531)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (311610RSN)
- Midwest Fastener Round Spacers