Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia
Mfr # 65823
Zoro # G202507052
original price:
$9.75
14% off
new price: $8.35
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Nylon
- Outside Diameter 1"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65823
- Zoro # G202507052
- UPC # 738287658231
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1" |
Diameter 2 | 1" |
Diameter 1 | 3/8" |
Length 1 | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.270.0180)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 17/32 in H, 50 PK (DNI031P5-050BX)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408-PK5)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG5)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 5/8 in Inside Dia (31948)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia (72901)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (76526)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia (77153)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless steel Stainless Steel, 1/2 in Overall Lg (310810RS303)
- Midwest Fastener Round Spacers