Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia
Mfr # 65803
Zoro # G202507090
original price:
$7.99
5% off
new price: $7.59
/pk 15, $0.51/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Inside Diameter 1/4 in
- Outside Diameter 5/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65803
- Zoro # G202507090
- UPC # 738287658033
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 1/4 in |
Outside Diameter | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 1/4" |
Length 1 | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK (PINDOW007004P)
- ZORO SELECT Arch Barrel, 3/8"-16, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1671)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121150)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33191.012.0043)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/4 in Overall Lg (76531)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- Midwest Fastener Round Spacers