Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia
Mfr # 65828
Zoro # G602506983
product price: $11.99
/pk 15, $0.80/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Nylon
- Outside Diameter 1"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65828
- Zoro # G602506983
- UPC # 738287658286
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 1" |
Diameter 2 | 1" |
Diameter 1 | 1/2" |
Length 1 | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Finish Staples, 18 ga, Medium Crown, 7/8 in Leg L, Steel (L12BAB)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK (1571)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-012-819-G100)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-006-PK5)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 3/8 in Inside Dia (65823)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 40 mm Overall Lg, 6 mm Inside Dia (930396)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33333)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP350)
- Midwest Fastener Round Spacers