Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia
Mfr # 933467
Zoro # G902507130
product price: $4.19
/pk 15, $0.28/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 1 .26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933467
- Zoro # G902507130
- UPC # 719199334673
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 0.26 in |
Outside Diameter | 1/2" |
Diameter 1 | .26" |
Diameter 2 | 1/2" |
Length 1 | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0300)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (54918)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (1232KTP)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0447-SS)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia (77154)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 0.38 in Inside Dia (933472)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia (72886)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 10 mm Overall Lg, 4 mm Inside Dia (930386)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 11/16 in Overall Lg (371106RSA)
- Midwest Fastener Round Spacers