Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia
Mfr # 72886
Zoro # G302507099
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Outside Diameter 10mm
- Type Spacer
- Diameter 2 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72886
- Zoro # G302507099
- UPC # 738287728866
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 15 mm |
Inside Diameter | 5.3 mm |
Outside Diameter | 10mm |
Diameter 2 | 10mm |
Diameter 1 | 5.3mm |
Length 1 | 15mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08812)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (30A0404-EA-250)
- ZORO SELECT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51080.050.0001)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.2400)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 6.3 mm Inside Dia (72891)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 6.3 mm Inside Dia (72887)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33322)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 7/16 in Overall Lg (140708RS303)
- Midwest Fastener Round Spacers