Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 15 mm Overall Lg, 4.3 mm Inside Dia
Mfr # 72883
Zoro # G102507152
product price: $5.99
/pk 20, $0.30/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Inside Diameter 4.3 mm
- Outside Diameter 8mm
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72883
- Zoro # G102507152
- UPC # 738287728835
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 15 mm |
Inside Diameter | 4.3 mm |
Outside Diameter | 8mm |
Diameter 2 | 8mm |
Diameter 1 | 4.3mm |
Length 1 | 15mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11352.075.0001)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.056.0125)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U55010.037.0175)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33353)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia (71973)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1/2 in Overall Lg (65852)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33343)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 6 mm Overall Lg, 5 mm Inside Dia (930388)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg (370310RSN)
- Midwest Fastener Round Spacers