Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia
Mfr # 65785
Zoro # G502507028
product price: $9.15
/pk 35, $0.26/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Inside Diameter 0.171 in
- Outside Diameter 3/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65785
- Zoro # G502507028
- UPC # 738287657852
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.171 in |
Outside Diameter | 3/8" |
Diameter 1 | .171" |
Diameter 2 | 3/8" |
Length 1 | 1/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (50298-PWR)
- ZORO SELECT Clevis Pin, Universal, 0.500x4 In, PK10 (WWG-CLPUZ-030)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 1-13/16 in ID, Steel, Plain (K2030-6)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (217176-100)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.171 in Inside Dia (65787)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (74271)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- ZORO SELECT Round Spacers, 6X5/16 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 5/16 in Overall Lg (310506RS303)
- Midwest Fastener Round Spacers