Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia
Mfr # 77153
Zoro # G102506988
product price: $11.29
/pk 12, $0.94/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77153
- Zoro # G102506988
- UPC # 738287771534
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 1/2" |
Thread Size | 20 (Coarse) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 100 PK (NAS620-C8L)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02286-PWR)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (31951)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33345)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120405GR)
- Midwest Fastener Round Spacers