Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia
Mfr # 65827
Zoro # G602507072
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Inside Diameter 1/2 in
- Outside Diameter 5/8"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65827
- Zoro # G602507072
- UPC # 738287658279
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 1/2" |
Length 1 | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ITW Hitch Pin 1/2 x 4 Rnd w/Lyrd & Clip (HPLN-0500-4000R/B)
- ZORO SELECT M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK (PKM305-6PHP-01)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia (65803)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33351)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- Midwest Fastener Round Spacers