Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia
Mfr # 65805
Zoro # G402507128
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 1 .257"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65805
- Zoro # G402507128
- UPC # 738287658057
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.257 in |
Outside Diameter | 1/2" |
Diameter 1 | .257" |
Length 1 | 1/2" |
Diameter 2 | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x5 Zinc J Bolt (N232-959)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0200)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia (65808)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia (77153)
- MIDWEST FASTENER Round Spacer, Plain Steel, 20 mm Overall Lg, 5 mm Inside Dia (930383)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- NEWPORT FASTENERS Round Spacer, #12 Screw Size, Plain Stainless Steel, 1 in Overall Lg, 0.218 in Inside Dia (272959)
- Midwest Fastener Round Spacers