Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia
Mfr # 65783
Zoro # G502506984
product price: $8.79
/pk 35, $0.25/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65783
- Zoro # G502506984
- UPC # 738287657838
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Diameter 1 | .140" |
Diameter 2 | 1/4" |
Length 1 | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Flat Washer, Fits Bolt Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Chrome Plated Steel, 1-1/4 in L, 5 PK (MPB3085)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.087.0350)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.14 in Inside Dia (65784)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (65854)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33334)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 10 mm Overall Lg, 4 mm Inside Dia (930386)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 10 mm Overall Lg, 6 mm Inside Dia (930394)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP009)
- Midwest Fastener Round Spacers