Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia
Mfr # 72892
Zoro # G102507114
product price: $10.19
/pk 20, $0.51/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Inside Diameter 8.3 mm
- Outside Diameter 12mm
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72892
- Zoro # G102507114
- UPC # 738287728927
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 10 mm |
Inside Diameter | 8.3 mm |
Outside Diameter | 12mm |
Diameter 1 | 8.3mm |
Diameter 2 | 12mm |
Length 1 | 10mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (RB580300-001P2)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30575.075.0001)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5186)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (65788)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- MIDWEST FASTENER Round Spacer, Plain Steel, 20 mm Overall Lg, 5 mm Inside Dia (930383)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- MIDWEST FASTENER Round Spacer, Nylon, 27/64 in Overall Lg, 0.325 in Inside Dia (65807)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- Midwest Fastener Round Spacers