Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia
Mfr # 72901
Zoro # G802507001
product price: $9.39
/pk 20, $0.47/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Nylon
- Inside Diameter 10.4 mm
- Outside Diameter 15mm
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72901
- Zoro # G802507001
- UPC # 738287729016
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 10 mm |
Inside Diameter | 10.4 mm |
Outside Diameter | 15mm |
Diameter 2 | 15mm |
Diameter 1 | 10.4mm |
Length 1 | 10mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK (822515G)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.2400)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (1412CSFL)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (76533)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia (65783)
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 1/4 in Inside Dia (31943)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 3/4 in Inside Dia (71972)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 40 mm Overall Lg, 6 mm Inside Dia (930396)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB516)
- Midwest Fastener Round Spacers