Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1 in Overall Lg, 1/4 in Inside Dia
Mfr # 77154
Zoro # G602507010
original price:
$17.46
22% off
new price: $13.49
/pk 12, $1.12/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77154
- Zoro # G602507010
- UPC # 738287771541
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2" |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Length 1 | 1" |
Thread Size | 20 (Coarse) |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Style | Threaded |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.062.0225)
- MIDWEST FASTENER Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK (03786)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY61)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia (65808)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia (72886)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/4 in Inside Dia (77153)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (65846)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 5/8 in Overall Lg (311010RSN)
- Midwest Fastener Round Spacers