Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1 in Overall Lg, 0.328 in Inside Dia
Mfr # 65808
Zoro # G902507161
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65808
- Zoro # G902507161
- UPC # 738287658088
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 0.328 in |
Outside Diameter | 1/2" |
Diameter 2 | 1/2" |
Diameter 1 | .328" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B150)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 50 PK (53961)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (U07840.037.0125)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Black, 15 PK (37541)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia (74254)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 9/16 in Overall Lg (100902RSN)
- Midwest Fastener Round Spacers