Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia
Mfr # 933463
Zoro # G202507175
product price: $6.15
/pk 15, $0.41/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 1/2"
- Type Spacer
- Diameter 1 .17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933463
- Zoro # G202507175
- UPC # 719199334635
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 0.17 in |
Outside Diameter | 1/2" |
Diameter 1 | .17" |
Diameter 2 | 1/2" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Drywall Anchor Screw Kit, 1-1/4" L, Steel, 50 PK (02332-PWR)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1in, Pln, PK50 (U39100.021.0100)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.037.0600)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.385 in Inside Dia (65824)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (74265)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/4 in Overall Lg (65845)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33353)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #8 Inside Dia (370408RS303)
- Midwest Fastener Round Spacers