Shop All Round Spacers
Midwest Fastener
Round Spacer, Nylon, 1 in Overall Lg, 0.14 in Inside Dia
Mfr # 65784
Zoro # G602507058
product price: $5.89
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Inside Diameter 0.14 in
- Outside Diameter 1/4"
- Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65784
- Zoro # G602507058
- UPC # 738287657845
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1 in |
Inside Diameter | 0.14 in |
Outside Diameter | 1/4" |
Diameter 2 | 1/4" |
Diameter 1 | .140" |
Length 1 | 1" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Type | Spacer |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw Round Head Phillip Drive #8 X 1-3/4in Zinc Plated Steel 50PK (9207857)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (LDT-1230)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia (34048)
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia (65783)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia (74263)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (33353)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33345)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- Midwest Fastener Round Spacers