Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 3/8" Overall Lg
Mfr # 74243
Zoro # G902507185
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8"
- Material Steel
- Finish Chrome
- Inside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74243
- Zoro # G902507185
- UPC # 738287742435
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8" |
Inside Dia. | 1/4" |
Outside Dia. | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 1/4" |
Length 1 | 3/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Type | Spacer |
Spacer Material | Steel |
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 2 in, Nickel Steel Flat Head Phillips Drive, 12 PK (79335)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 120 mm Shaft Dia, 2 PK (M36000.120.0001)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3148KW)
- PRIME-LINE Machine Screw Nut, #2-56, Brass, Brass, 100 PK (9073909)
- MIDWEST FASTENER Round Spacer, Plain Steel, 20 mm Overall Lg, 5 mm Inside Dia (930383)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/4 in Inside Dia (71973)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (33342)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (71962)
- MIDWEST FASTENER Round Spacer, Nylon, 25 mm Overall Lg, 13.3 mm Inside Dia (72906)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1 in Overall Lg, 5/16 in Inside Dia (74254)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33347)
- Midwest Fastener Round Spacers